Aura™ Health Care Particulate Respirators 1872V+ and 1873V+

Supplier: 3M
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1872V 1873V
MMMA1872VEA 41.7 GBP
MMMA1872V MMMA1873V
Aura™ Health Care Particulate Respirators 1872V+ and 1873V+
Respirators Disposable Respirators Particulate Respirators
The 3M™ Aura™ Health Care Particulate Respirators provide effective respiratory protection for use in medical environments where health care workers will be exposed to airborne dust particles, non-volatile liquid particles and bioaerosols. These respirators limit the transmission of infective agents from staff to patients and are suitable for use during surgical procedures and certain other medical procedures. These products also offer resistance to penetration of splashes of liquid.

  • Sculpted nose panel helps conforms to the nose and contours of the face
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR