Masterflex® Ismatec® Pump Tubing, 2-Stop Microbore, Tygon® S3™ E-Lab, Avantor®

Supplier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

MFLX96460-09EA 112 GBP
MFLX96460-09 MFLX96460-10 MFLX96460-12 MFLX96460-14 MFLX96460-16 MFLX96460-18 MFLX96460-19 MFLX96460-22 MFLX96460-24 MFLX96460-26 MFLX96460-27 MFLX96460-28 MFLX96460-29 MFLX96460-32 MFLX96460-34 MFLX96460-36 MFLX96460-38 MFLX96460-39 MFLX96460-40 MFLX96460-42 MFLX96460-44 MFLX96460-46 MFLX96460-48 MFLX96460-49 MFLX96460-30 MFLX96460-31
Masterflex® Ismatec® Pump Tubing, 2-Stop Microbore, Tygon® S3™ E-Lab, Avantor®
Tubing Peristaltic Pump Tubing
Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Ideal for general laboratory applications
  • Clear for easy sample viewing

Appearance: Opaque
Temperature: -70 to 52 °C
Life at 100 rpm: 1000 hrs

The overall length of E-Lab (E-3603) 96460-seriesMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR