Chemfluor® PFA Transfer Pump Tubing

Supplier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

96005-12 96005-18 96005-26 96005-36 96005-52
MFLX96005-02EA 235 GBP
MFLX96005-02 MFLX96005-08 MFLX96005-10 MFLX96005-14 MFLX96005-20 MFLX96005-28 MFLX96005-30 MFLX96005-44 MFLX96005-12 MFLX96005-18 MFLX96005-26 MFLX96005-36 MFLX96005-52
Chemfluor® PFA Transfer Pump Tubing
Tubing Transfer Tubing
Meets the demands of various industries.

  • Ideal for general-purpose, single-use, and extended fluid path applications

Applications:Pharmaceutical processes, cable covering, electrical applications.
Characteristics:Excellent temperature range, chemically inert, tough, flexible, low friction coefficient, Ozone-, UV-, and stress and crack resistant. Translucent.
Certification:FDA compliant. Meets USP Class VI requirements.
Temperature range:–320 to 500 °F (–195 to 260 °C).
Sterilize:With autoclave, ethylene oxide, or use dry heat.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR