Chemfluor® FEP Transfer Pump Tubing

Supplier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

96001-28 96001-30 96001-42 96001-60
MFLX96001-02EA 89.5 GBP
MFLX96001-02 MFLX96001-04 MFLX96001-06 MFLX96001-08 MFLX96001-10 MFLX96001-12 MFLX96001-14 MFLX96001-16 MFLX96001-18 MFLX96001-20 MFLX96001-22 MFLX96001-26 MFLX96001-34 MFLX96001-36 MFLX96001-56 MFLX96001-28 MFLX96001-30 MFLX96001-42 MFLX96001-60
Chemfluor® FEP Transfer Pump Tubing
Tubing Transfer Tubing
Meets the demands of various industries.

  • Ideal for general-purpose, single-use, and extended fluid path applications

Applications: Transfer of abrasive fluids; pharmaceutical processes.
Characteristics: Good chemical resistance at a low cost, temperature resistant, low coefficient of friction, semi-flexible. Transparent.
Certification:FDA compliant.
Temperature range:–454 to 400 °F (–270 to 205 °C
Sterilize:With autoclave, ethylene oxide, or use dry heat.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR