Masterflex® Ismatec® Pump Tubing, 2-Stop Color-Coded Autoanalysis/Microbore, Platinum-Cured Silicone, Avantor®

Supplier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

MFLX95602-22EA 79 GBP
MFLX95602-22 MFLX95602-30 MFLX95602-32 MFLX95602-40 MFLX95602-44 MFLX95602-24 MFLX95602-26 MFLX95602-48 MFLX95602-34 MFLX95602-38 MFLX95602-42 MFLX95602-28 MFLX95602-36
Masterflex® Ismatec® Pump Tubing, 2-Stop Color-Coded Autoanalysis/Microbore, Platinum-Cured Silicone, Avantor®
Tubing Peristaltic Pump Tubing
Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • No leachable additives or plasticizers

Appearance: Opaque
Temperature: -70 to 52 °C
Life at 100 rpm: 1000 hrs

The overall length of platinum-cured silicone 95602-series stop tubing is 16" (406 mm).More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR