Masterflex® Ismatec® Reglo Gear Pump Systems with MasterflexLive®, Avantor®

Supplier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

MFLX78018-82-EUEA 4430 GBP
MFLX78018-82-EU MFLX78018-83-EU MFLX78018-85-EU MFLX78018-86-EU MFLX78018-82-UK MFLX78018-83-UK MFLX78018-85-UK MFLX78018-86-UK MFLX78018-81-EU MFLX78018-84-EU MFLX78018-81-UK MFLX78018-84-UK
Masterflex® Ismatec® Reglo Gear Pump Systems with MasterflexLive®, Avantor®
Pumps Gear Pumps
Achieve high pressure and accurate, pulseless flow - with a secure, cloud-enabled platform for monitoring.

  • MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps
  • Systems come with a Micropump® A-mount gear pump head for flow ranges from 1.7 to 4680 ml/min
  • Glove-friendly 5” (12.7 cm) capacitive TFT/RGB touch screen offers crisp resolution and a wide viewing angle
  • Flexible operational control via screen or analog remote control
  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • Continuous run, volume dispense,
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR