Masterflex® Normally Open Low-Flow Compact Switches, Avantor®

Supplier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

32778-32 32778-33 32778-34 32778-36
MFLX32778-30EA 173 GBP
MFLX32778-30 MFLX32778-31 MFLX32778-35 MFLX32778-32 MFLX32778-33 MFLX32778-34 MFLX32778-36
Masterflex® Normally Open Low-Flow Compact Switches, Avantor®
Flow Switches
Provides reliable operation in clean air and water applications.

  • Constructed of Noryl®, 316 stainless steel, and epoxy

These normally open SPST switches are specifically designed for reliable operation in clean air and water applications. Select from gas or liquid flow switches. Use a 50-µm filter to protect your switch. Switches include 18" (45.7 cm) L leads.

Delivery information: Includes 18" (45.7 cm) L leads.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR