Flowline Liquid and Gas Flow Switches

Supplier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

32756-00 32756-06 32756-12
MFLX32756-00EA 333 GBP
MFLX32756-00 MFLX32756-06 MFLX32756-12
Flowline Liquid and Gas Flow Switches
Flow Switches
Sturdy sensor withstands high flow velocities.

  • Liquid switches are ideal for pump and process protection; gas switches for filter and process protection
  • Sensor, cable, and junction box are NEMA 4X rated—ideal for corrosive environments
  • FET switch output interfaces with PLC, SCADA, or alarms
  • Short sensors can be used in pipe diameters from 3/4" to 1 1/2"; long sensors from 2" to 16"
  • Easily adjust set point with a single turn of the adjustment knob
  • Switch state is selectable from normally open or normally closed

These general purpose liquid and gasMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR