Masterflex® MasterSense™ Piston Pump Process Drives

Supplier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

MFLX07576-60-EUEA 6090 GBP
MFLX07576-60-EU MFLX07576-60-UK
Masterflex® MasterSense™ Piston Pump Process Drives
Pumps Pump Drives Piston Pump Drives
Versatile piston pump drives for high-accuracy fluid dispensing and delivery – with an intuitive touch-screen interface.

  • Powerful, space-efficient drives will accept FMI Q-Series and RH-Series piston pump heads
  • Piston pump technology offers high accuracy dispensing and repeatability
  • Q-Series FMI Pump heads feature fine tune stroke length adjustment for precision volume control
  • High pressure capability (up to 100 psi)
  • 12,7 cm (5'') capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Single-point pressure monitoring provides real-
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR