Tygon® E-Lab E-3603 Transfer Tubing

Supplier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

07407-93 07407-94 07407-95 07407-97 07407-98
MFLX07407-70EA 35.2 GBP
MFLX07407-70 MFLX07407-72 MFLX07407-73 MFLX07407-74 MFLX07407-75 MFLX07407-76 MFLX07407-77 MFLX07407-78 MFLX07407-79 MFLX07407-80 MFLX07407-82 MFLX07407-83 MFLX07407-84 MFLX07407-85 MFLX07407-87 MFLX07407-89 MFLX07407-90 MFLX07407-91 MFLX07407-96 MFLX07407-71 MFLX07407-81 MFLX07407-86 MFLX07407-88 MFLX07407-92 MFLX07407-93 MFLX07407-94 MFLX07407-95 MFLX07407-97 MFLX07407-98
Tygon® E-Lab E-3603 Transfer Tubing
Tubing Transfer Tubing
Long life, won’t age or oxidize.

  • Global market leader in range of formulations for most extensive chemical compatibility

Formulation - E3603
Applications:General laboratory use.
Characteristics: Long life, won’t age or oxidize, able to bend to sharp radius curves, and easily works with fittings. Transparent.
Temperature range: –58 to 165 °F (–50 to 74 °C)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR