Masterflex® Plastic Ball Valves, Two-way Straight, Polypropylene, Avantor®

Supplier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

01377-04 01377-20 01377-22 01377-28 01377-34 01377-36 01377-46 01377-48 01377-54 01377-56 01377-06 01377-12 01377-14 01378-79 01378-83 01378-86 01378-91
MFLX01377-04EA 26.5 GBP
MFLX01377-04 MFLX01377-20 MFLX01377-22 MFLX01377-28 MFLX01377-34 MFLX01377-36 MFLX01377-46 MFLX01377-48 MFLX01377-54 MFLX01377-56 MFLX01377-06 MFLX01377-12 MFLX01377-14 MFLX01378-79 MFLX01378-83 MFLX01378-86 MFLX01378-91
Masterflex® Plastic Ball Valves, Two-way Straight, Polypropylene, Avantor®
Valves Ball Valves
Nonmetallic wetted parts ideal for water and mild aqueous solutions.

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140 °F (60 °C)

Ball valves are designed primarily for on/off service.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR