Masterflex® Plastic Ball Valves, Two-way Right Angle, Avantor®

Supplier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

01378-52 01378-58 01378-60 01379-22 01379-23 01379-24 01378-46 01378-48 01378-50 01378-54 01378-56 01378-64 01378-66 01378-68 01378-70 01378-72 01378-74 01378-76 01379-15 01379-16 01379-17 01379-18 01379-19 01379-20 01379-27 01379-28 01379-30
MFLX01378-52EA 22 GBP
MFLX01378-52 MFLX01378-58 MFLX01378-60 MFLX01379-22 MFLX01379-23 MFLX01379-24 MFLX01378-46 MFLX01378-48 MFLX01378-50 MFLX01378-54 MFLX01378-56 MFLX01378-64 MFLX01378-66 MFLX01378-68 MFLX01378-70 MFLX01378-72 MFLX01378-74 MFLX01378-76 MFLX01379-15 MFLX01379-16 MFLX01379-17 MFLX01379-18 MFLX01379-19 MFLX01379-20 MFLX01379-27 MFLX01379-28 MFLX01379-30
Masterflex® Plastic Ball Valves, Two-way Right Angle, Avantor®
Valves Ball Valves
Nonmetallic wetted parts ideal for water and mild aqueous solutions.

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140 °F (60 °C)

Ball valves are designed primarily for on/off service.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR