Masterflex® Plastic Ball Valves, Three-way, PVC, Avantor®

Supplier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

01377-58 01377-60 01377-62 01377-64 01377-66 01377-68 01377-70 01377-72 01377-74 01378-99 01379-01 01379-03 01379-06 01379-07 01377-76 01377-78 01378-97 01378-98 01379-02 01379-05
MFLX01377-58EA 32.8 GBP
MFLX01377-58 MFLX01377-60 MFLX01377-62 MFLX01377-64 MFLX01377-66 MFLX01377-68 MFLX01377-70 MFLX01377-72 MFLX01377-74 MFLX01378-99 MFLX01379-01 MFLX01379-03 MFLX01379-06 MFLX01379-07 MFLX01377-76 MFLX01377-78 MFLX01378-97 MFLX01378-98 MFLX01379-02 MFLX01379-05
Masterflex® Plastic Ball Valves, Three-way, PVC, Avantor®
Valves Ball Valves
Nonmetallic wetted parts ideal for water and mild aqueous solutions.

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140 °F (60 °C)

Ball valves are designed primarily for on/off service.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR