TableWorx Performance Work Tables, 304 Stainless Steel Work Surface

Supplier: Metro International
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

TWS3048FS304S TWS2436FS304S TWM3048FS304S TWS3030FS304S TWS3036FS304S TWM3060FS304S TWM2436FS304S TWM2448FS304S TWM2460FS304S TWS2448FS304S TWS2460FS304S
METOTWS3048FS304SEA 0 GBP
METOTWS3048FS304S METOTWS2436FS304S METOTWM3048FS304S METOTWS3030FS304S METOTWS3036FS304S METOTWM3060FS304S METOTWM2436FS304S METOTWM2448FS304S METOTWM2460FS304S METOTWS2448FS304S METOTWS2460FS304S
TableWorx Performance Work Tables, 304 Stainless Steel Work Surface
Furniture Tables and Workbenches
TableWorx is a truly modular platform of performance work tables designed to allow you to customise your perfect solution.

  • Colour: Silver

All stainless series TableWorx performance work tables feature a 16-gauge, type 304 stainless steel work surface reinforced with 16-gauge hat channels. The sound deadened work surface features 90° turned down edges on all four sides. All sizes are available with an optional 51 mm stainless steel backsplash, which is formed into the work surface.

All stainless series TableWorx performance work tables feature type 3More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR