Avantor® ACE®, HPLC/UHPLC Columns, Advanced Method Development Kits, 3 µm

Supplier: Avantor
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

MDKA-3-2546UEA 1570 GBP
MDKA-3-2546U MDKA-3-2503U MDKA-3-2502U MDKA-3-1546U MDKA-3-1503U MDKA-3-1502U MDKA-3-1046U MDKA-3-1003U MDKA-3-1002U MDKA-3-0546U MDKA-3-0503U MDKA-3-0502U
Avantor® ACE®, HPLC/UHPLC Columns, Advanced Method Development Kits, 3 µm
Chromatography Columns
Avantor® ACE® Method Development Kits (MDK) are designed to maximise selectivity, offering a powerful and reliable approach to UHPLC/HPLC method development. Based upon an ultra-inert, high efficiency silica, Avantor® ACE® phases incorporate the latest developments in LC stationary phase design, providing chromatographers with more choices for alternative selectivity, without compromising stability or robustness.

  • Porous, solid core, HILIC and biomolecule kit options
  • Wide range of particle sizes (1,7 µm and 5 µm ) and complementary phases
  • Analytical IDs in
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR