Qualitative test paper peroxtesmo MI for peroxidase in milk

Supplier: MACHEREY-NAGEL
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

90627
MANA90627EA 32.5 GBP
MANA90627
Qualitative test paper peroxtesmo MI for peroxidase in milk
Environmental Test Kits

This test paper allows the specific detection of lactoperoxidase in milk. In the dairy industry the test is used for the quick and easy quality control of highly heated milk. In contrast to the alternative guaiacol method, Peroxtesmo MI is odourless and non-toxic.


  • Colour change: White to blue


A drop of milk is put onto the test paper. If the paper remains white, the high heating process is completed.


Limit of sensitivity: 3% raw milk in UHT-milk


Packaging: Pack of 100 test papers 15×15 mm.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR