SPE sorbents, CHROMABOND®

Supplier: MACHEREY-NAGEL
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

730585 730586 730595.1000 730595.500 730595.5000 730601 730602 730603 730605 730606 730607 730608 730609 730610 730611 730612 730613 730616 730619 730622 730628 730629 730630 730640 730641 730642 730651 730652 730660 730653.20 730653 730643
MANA730585EA 294 GBP
MANA730585 MANA730586 MANA730595.1000 MANA730595.500 MANA730595.5000 MANA730601 MANA730602 MANA730603 MANA730605 MANA730606 MANA730607 MANA730608 MANA730609 MANA730610 MANA730611 MANA730612 MANA730613 MANA730616 MANA730619 MANA730622 MANA730628 MANA730629 MANA730630 MANA730640 MANA730641 MANA730642 MANA730651 MANA730652 MANA730660 MANA730653.20 MANA730653 MANA730643
SPE sorbents, CHROMABOND®
Chromatography Sorbents SPE Sorbents

The high purity CHROMABOND® adsorbents can be used for a self-filling of SPE columns or further analytical applications.


CHROMABOND® C18 ec / C18 ec f / C18 / C18 f / C18 Hydra
Base material silica, pore size 60 Å, particle size 45 µm for C18 ec / C18 / C18 Hydra, 100 µm for C18 ec f / C18 f (fast flow), specific surface 500 m²/g, pH stability 2 to 8, octadecyl phases, endcapped / non endcapped, carbon content 14% / 15% (Hydra).

CHROMABOND® C8 / C4 / C2 / C6H5
Base material silica, pore size 60 Å, particle size 45 µm, specific surface 500 m²/g, pH stability 2 to 8, octcyl / butyl / dimethyl / phenyl phases, non endcapped, carbon content 8% / 7% / 4% / 8%.

CHROMABOND® HILIC
Base material silica, pore size 60 Å, particle size 45 µm, specific surface 500 m²/g, pH stability 2 to 8, zwitterionic polar phase with ammonium – sulfonic acid modification, carbon content 7%.


CHROMABOND® CN / NH2 / OH (Diol)
Base material silica, pore size 60 Å, particle size 45 µm, specific surface 500 m²/g, pH stability 2 to 8, cyano / amino/ diol phases, carbon content 5,5% / 3,5% / 5,5%.

CHROMABOND® Alox A / Alox N / Alox B
Aluminium oxide acidic / neutral / basic, high purity, pore volume 0,90 ml/g, particle size 60 to 150 µm, specific surface 150 m²/g, pH 4 ±0,5 / pH 7 ±0,5 / pH 9,5 ±0,5.

CHROMABOND® SiOH
Unmodified silica, pore size 60 Å, particle size 45 µm, specific surface 500 m²/g, pH stability 2 to 8.


CHROMABOND® Florisil®
Magnesium silicate (MgO – SiOH, 15:85), high purity, particle size 150 to 250 µm.

CHROMABOND® PA
Polyamide 6, unmodified, high purity, particle size 40 to 80 µm.

CHROMABOND® PCA / PSA / SA
Base material silica, pore size 60 Å, particle size 45 µm, specific surface 500 m²/g, pH stability 2 to 8, propylcarboxylic acid / propylsulfonic acid / benzenesulfonic acid modifications, weakly acidic cation exchanger / very strong cation exchanger / strongly acidic cation exchanger.


CHROMABOND® SB
Base material silica, pore size 60 Å, particle size 45 µm, specific surface 500 m²/g, pH stability 2 to 8, quaternary amine modification, strongly basic anion exchanger.

CHROMABOND® C18 PAH
Base material silica, pore size 60 Å, particle size 45 µm, specific surface 500 m²/g, pH stability 2 to 8, special octadecyl modification for enrichment of PAH, not endcapped, carbon content 14%.

CHROMABOND® NAN
Special combination phase, N: sodium sulfate for removal of trace water, A: SiOH/AgNO3 phase for removal of sulfur, sulfur-containing and polar compounds.


CHROMABOND® Diamino
Base material silica, pore size 60 Å, particle size 45 μm, specific surface 500 m²/g, pH stability 2 to 8, primary and secondary amine functions (PSA), 5% carbon content, special silica phase for determination of pesticides in food samples.

CHROMABOND® XTR
Coarse-grained kieselguhr, large pore size, high pore volume, pH working range 1 to 13, special phase for liquid-liquid extraction.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR