Dehydrated culture media

Supplier: LIOFILCHEM
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

610004 610040 610106 620194 621016 620610 610154 610187 620601 620611 610300 610241 610190 620020 620090 620613 610360 610192 610371 610094 610142 610358 620239 620630 620349 620350 620614 610369 610088 610378 620102 610610 610389 610390 610150 610623 610611 610031 610307 610614 620077 610098 610387 610356 610054 610027 610093 610018 610617 610628 620617 610370 620205 610182 611214
LIOF610004EA 214 GBP
LIOF610004 LIOF610040 LIOF610106 LIOF620194 LIOF621016 LIOF620610 LIOF610154 LIOF610187 LIOF620601 LIOF620611 LIOF610300 LIOF610241 LIOF610190 LIOF620020 LIOF620090 LIOF620613 LIOF610360 LIOF610192 LIOF610371 LIOF610094 LIOF610142 LIOF610358 LIOF620239 LIOF620630 LIOF620349 LIOF620350 LIOF620614 LIOF610369 LIOF610088 LIOF610378 LIOF620102 LIOF610610 LIOF610389 LIOF610390 LIOF610150 LIOF610623 LIOF610611 LIOF610031 LIOF610307 LIOF610614 LIOF620077 LIOF610098 LIOF610387 LIOF610356 LIOF610054 LIOF610027 LIOF610093 LIOF610018 LIOF610617 LIOF610628 LIOF620617 LIOF610370 LIOF620205 LIOF610182 LIOF611214
Dehydrated culture media
Media for Microbiology Dehydrated Media for Microbiology

Dehydrated culture media in powder available in 100 g, 500 g and 5 kg formats.


  • Produced in a strictly controlled environment according to the highest quality standards
  • ISO 9001 and ISO 13485 certified manufacturing facility
  • The lid contains an induction seal to ensure the humidity control
  • Liofilchem produces over 3000 standard formulations in compliance with international standards including ISO, CLSI, EUCAST, APHA, AOAC, EP and USP
  • Flexibility for customising the medium composition

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR