Reaction vessels, round bottom, with flat flange

Supplier: Lenz Laborglas GmbH & CO.KG
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

06005273 06005288 06005294 06005494 06005149 06005158 06005170 06005270 06005279 06005285 06005485 06005488 06005585 06005588 06005594
201-0121EA 517 GBP
201-0121 201-0124 201-0125 LENZ06005494 LENZ06005149 LENZ06005158 LENZ06005170 LENZ06005270 201-0122 201-0123 LENZ06005485 LENZ06005488 LENZ06005585 LENZ06005588 LENZ06005594
Reaction vessels, round bottom, with flat flange
Reaction Vessels Reaction Vessels, Flask Shape
Flask, round bottom, DURAN®, borosilicate glass, with flat flange with groove for vacuum use.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Maximum operating pressure at 250 °C: 1,0 bar for 2000/4000 and 6000 ml; 0,5 bar for 10000/20000 ml.

Caution: Important: At a maximum operating temperature of 250 °C and at permissible operating pressure, the temperature difference in the glass wall of the flat flange reaction vessels may not exceed 30 °C.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR