Blocks for RapidVap® Vertex™ dry block evaporators

Supplier: LABCONCO
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

7321200 7321300 7321600 7322000 7322800 7322801 7324100
LBCP7321200EA 2960 GBP
LBCP7321200 LBCP7321300 LBCP7321600 LBCP7322000 LBCP7322800 LBCP7322801 LBCP7324100
Blocks for RapidVap® Vertex™ dry block evaporators
Block Heaters Blocks
All RapidVap® Vertex™ Dry Block evaporators require a Block (not included). Blocks of solid aluminum include stainless steel handles to lift the block in and out of the evaporator. A 0,21" (0,5 cm) diameter port in the upper left hand corner of the block is provided for insertion of the temperature probe to monitor upper block temperature.

Ordering information: Select a block that closely matches the outside diameter of your sample container. Glassware is required (not included).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR