Shaking water baths, Hydro Series

Supplier: LAUDA
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

L002908 L002909 L002910 L002961 L002962 L002963
462-0616EA 2810 GBP
462-0616 462-0617 462-0618 LAUDL002961 LAUDL002962 LAUDL002963
Shaking water baths, Hydro Series
Baths Shaking Water Baths
Shaking water baths for exactly reproducible temperatures. The working temperature range is 25 to 100 °C.

  • Easy-to-read LED display
  • Setting and displaying temperature values in increments of 0,1 °C
  • Membrane keypad with concise symbols
  • Digital setpoint adjustment
  • Continuously adjustable speed, load-independent, with gently controlled start-up
  • 1-point temperature controller
  • Over-temperature protection for operation with non-flammable liquids and low water level protection
  • Electronic monitoring of the temperature controller
  • Shaking device with special
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR