Heating thermostats with stainless steel bath, ECO series

Supplier: LAUDA
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

L001084 L001085 L001087 L001088 L001089 L001090 L001091 L001093 L001094 L001095 L001113 L001114 L001116 L001117 L001118 L001119 L001120 L001122 L001123 L001124 L001142 L001143 L001144 L001145 L001146 L001147 L001148 L001149 L001150 L001151 L001152 L001153
461-1207EA 2450 GBP
461-1207 461-1209 461-1213 461-1215 461-1217 461-1208 461-1210 461-1214 461-1216 461-1218 LAUDL001113 LAUDL001114 LAUDL001116 LAUDL001117 LAUDL001118 LAUDL001119 LAUDL001120 LAUDL001122 LAUDL001123 LAUDL001124 LAUDL001142 LAUDL001143 LAUDL001144 LAUDL001145 LAUDL001146 LAUDL001147 LAUDL001148 LAUDL001149 LAUDL001150 LAUDL001151 LAUDL001152 LAUDL001153
Heating thermostats with stainless steel bath, ECO series
Circulating Thermostats Open Circulator Systems Baths with Detachable Circulators
Baths/circulation thermostats with plain text menu navigation which are ideal for user friendly operation.

  • Variopump with six adjustable stages
  • Flow rate switch for control of flow rate between internal and external circulation
  • Simultaneous display of set and actual temperature
  • Over-temperature setting via menu
  • USB interface as standard

Silver controller:
The heating thermostats with Silver control head are suitable for a temperature range of up to 200 °C. All heating thermostats are equipped with a cooling coil as standard.

Heating power 2,0 kW,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR