Sweatshirts, A-Code® Basecamp

Supplier: FRISTADS KANSAS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1002093313XL 100209331L 100209331M 100209331S 100209331XL 100209331XS 1002099102XL 1002099103XL 100209910L 100209910M 100209910S 100209910XL 100209910XS 1002099402XL 1002099403XL 100209940L 100209940M 100209940S 100209940XL 100209940XS 1002093312XL 1002095862XL 1002095863XL 100209586L 100209586M 100209586S 100209586XL 100209586XS
113-2544EA 59.9 GBP
113-2544 113-2545 113-2546 113-2547 113-2542 113-2548 113-2536 113-2537 113-2538 113-2539 113-2540 113-2535 113-2541 113-2550 113-2551 113-2552 113-2553 113-2554 113-2549 113-2555 113-2543 KWIN1002095862XL KWIN1002095863XL KWIN100209586L KWIN100209586M KWIN100209586S KWIN100209586XL KWIN100209586XS
Sweatshirts, A-Code® Basecamp
Workwear
Double-face sweatshirt made from 80% cotton and 20% polyester. Doubleface means that the outside of the fabric looks the same as the inside. The fabric is slightly stronger with an exclusive finish and long-lasting fit.

  • Short zip
  • Contrast colour at inner collar and sides
  • Large front pocket
  • Elasticated bands at waist and cuffs

Weight: 320 g/m²
Order Now

SPECIFICATIONS

Model Basecamp
Environmentally Preferable
Garment application Outdoor
Risk area Cold
Gender For men
Sleeve or leg length Long
Closure type Zip closure
Fabric 80% cotton, 20% polyester
Weight 320 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR