Glass refill for dish-shaped dewar flasks SCH-CAL

Supplier: KGW
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1171 1172 1173 1174 1175 1176
KGWA1171EA 178 GBP
KGWA1171 KGWA1172 KGWA1173 KGWA1174 KGWA1175 KGWA1176
Glass refill for dish-shaped dewar flasks SCH-CAL
Inserts
Order Now

SPECIFICATIONS

Model SCH 6 CAL SCH 9 CAL SCH 15 CAL SCH 18 CAL SCH 20 CAL SCH 30 CAL
Environmentally Preferable
Capacity 0,08 L 0,12 L 0,26 L 0,4 L 6,8 L 1,6 L
Temperature range –200...+200 °C –200...+200 °C –200...+200 °C –200...+200 °C –200...+200 °C –200...+200 °C
Int.Ø 67 mm 77 mm 100 mm 110 mm 138 mm 170 mm
Ext.Ø 80 mm 95 mm 120 mm 130 mm 160 mm 205 mm
Int. height 40 mm 50 mm 65 mm 70 mm 80 mm 110 mm
Overall height 75 mm 90 mm 110 mm 115 mm 125 mm 145 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR