Accessories for refrigerated and heating circulators, MAGIO™ MS Series

Supplier: JULABO GmbH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

9900100 9970245 9810007 8901120
JULA9900100EA 508 GBP
JULA9900100 JULA9970245 JULA9810007 JULA8901120
Accessories for refrigerated and heating circulators, MAGIO™ MS Series
Circulating Thermostats Open Circulator Systems
The Booster Heater offers the option of increasing the heating capacity of some MAGIO laboratory circulators by 6 kW, thereby extending their operative range. The Booster Heater can be used in a temperature range from -50 to 300 °C. Intelligent control in combination with MAGIO ensures that it can be integrated into fully automated systems.

  • The Booster Heater consists of two components:
  • Control unit
  • Heater unit with 2×3 kW
  • The heater unit is inserted into the bath opening instead of the bath lid. The control unit can be placed on or next to the circulator
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR