In-line filters, stainless steel, ultra high pressure

Supplier: VICI JOUR RESEARCH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

JR-68231-05 JR-68230-5 JR-68230-2 JR-68230-05 JR-68231-5 JR-68231-2
JOURJR-68231-05EA 266 GBP
JOURJR-68231-05 JOURJR-68230-5 JOURJR-68230-2 JOURJR-68230-05 JOURJR-68231-5 JOURJR-68231-2
In-line filters, stainless steel, ultra high pressure
Filters In-Line Filters
The stainless steel in-line filter has virtually no hold-up volume and can be used in various applications without significant loss of efficiency.

  • Ideal column protectors
  • Frit made of PEEK encased 316 stainless steel
  • Maximum pressure <1000 bar

Features minimised hold-up volume, two bores for analytical and semi-prep flow rates and three porosity options. The 0,25 mm bore versions are intended for analytical use between autosampler/injection valve and column. The 0,75 mm bore versions are suitable for higher flow rates in semi-prep systems or forMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR