Micro valves for LC and GC

Supplier: VICI JOUR RESEARCH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

JR-660210 JR-660300 JR-660310 JR-660320 JR-660100 JR-660200 JR-660110
JOURJR-660210EA 349 GBP
JOURJR-660210 JOURJR-660300 JOURJR-660310 JOURJR-660320 JOURJR-660100 JOURJR-660200 JOURJR-660110
Micro valves for LC and GC
Valves Micro Valves
These micro valves for LC and GC has a unique design of the fitting detail which allows a leak-free seal with no potential for rotor damage from overtightening.

  • Compact 1" design with convenient panel mount, hole diameter 8 mm
  • Pressure of 13,79 bar and 1,50 mm bore

Internal parts are PEEK and PTFE. Pre-fitted with PPS flangeless fittings, CTFE collapsible ferrules and color sleeve adapters.

Delivery information: Supplied with fittings for ¹/₈" Ext. Ø tubing.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR