Orange G/blue loading dyes (6X)

Supplier: Thermo Fisher Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

J61877.AB J61877.AC
J61877.ABEA 67.7 GBP
J61877.AB J61877.AC
Orange G/blue loading dyes (6X)
Stains Electrophoresis Stains

Orange G/blue loading dye (6X) is used for loading DNA samples into gel electrophoresis wells and tracking migration during electrophoresis.


Used in molecular biology protocols, in nucleic acid gel electrophoresis and blotting to prepare DNA markers and samples for loading on agarose or polyacrylamide gels.


Ordering information: Contains 0,25% Orange G, 0,25% bromophenol blue, 0,25% xylene cyanol FF, 15% Ficoll®, 30 mM EDTA in autoclaved DI water.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR