Laboratory blenders, JumboMix® 3500

Supplier: INTERSCIENCE
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

031230 032230 033230
INSC031230EA 0 GBP
INSC031230 INSC032230 INSC033230
Laboratory blenders, JumboMix® 3500
Homogenisers Laboratory Paddle Blenders
JumboMix® 3500 are highly efficient lab blenders for solid sample preparation. With a sterile bag, they guarantee optimal bacterial extraction in less than 60 seconds and eliminate all risks of cross contamination. The JumboMix® 3500 models enable fast blending of large samples (up to 400g) for numerous applications in microbiology.

  • Door opens at 270° and paddles stop side by side at end of blending for easy extraction of bags
  • Paddles are adjustable which together with the stainless steel construction make cleaning easy
  • Multifunctional digital screen
  • Simple
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR