Oils for vacuum pumps

Supplier: Welch by Gardner Denver
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

800123 800120 800122 800136 800131 800128 800125 800135 800129 800124
ILMV800123EA 195 GBP
ILMV800123 ILMV800120 ILMV800122 ILMV800136 ILMV800131 ILMV800128 ILMV800125 ILMV800135 ILMV800129 ILMV800124
Oils for vacuum pumps
Lubricants
Use Labovac pump oils with Welch pumps to reduce oil change cycles and maximise performance. This warranty is only effective when using Welch qualified vacuum pump oils.

Labovac 10 - Mineral oil:
• Standard oil for one and two-stage Welch rotary vane pumps and chemvac's.
• Can be used too pump air, inert gas and noble gas.
• Oil service cycles can be extended by using an oil filter.

Labovac 11- Synthetic oil:
• Used for high operating temperatures >100 °C, specially in one-stage rough vacuum rotary vane pumps.
• Do not pump any inorganic acids
• Ultimate pressure up to 0,5 mbar.

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR