HyClone™ Classical Liquid Media, McCoy's 5A, HyClone products (Cytiva)

Supplier: HyClone products (Cytiva)
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

SH30200.01 SH30200.FS
HYCLSH30200.01EA 38.2 GBP
HYCLSH30200.01 HYCLSH30200.FS
HyClone™ Classical Liquid Media, McCoy's 5A, HyClone products (Cytiva)
Cell Culture Media

HyClone Classical Liquid Media: McCoy's 5A is manufactured using ISO 9001:2000-certified processes.


  • Contains 16,7 mM glucose, and 1,5 mM L-glutamine
  • Available with or without HEPES or phenol red
  • Hydrated using WFI quality water
  • 0.1 μm sterile filtered
  • Manufactured using ISO 9001:2000-certified processes


High yield cultures begin with high quality media. In order to maintain these standards, all HyClone products as well as raw material components must pass strict Quality Control testing to confirm the appropriate level of quality. Each raw material has a specification document describing the product, the required grade or purity, the source, and the criteria for acceptance on incoming inspection.


We can determine which (if any) ingredients in a medium formulation are of animal origin or, if they have come in contact with animal derived materials in manufacture.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR