Transport Shelving Units

Supplier: HUPFER METALLWERKE
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

0123097 0123093 0121406 0123095 0121393 0121403 0121410 0121404 0121391 0123096
HUPF0123097EA 1170 GBP
HUPF0123097 HUPF0123093 HUPF0121406 HUPF0123095 HUPF0121393 HUPF0121403 HUPF0121410 HUPF0121404 HUPF0121391 HUPF0123096
Transport Shelving Units
Furniture Shelves
A fully-fledged mobile shelving unit. Delivery – storage – kitchen: non-stop – no rearranging or repacking of stored goods.

  • Storage on wheels
  • A cleaning dream
  • Stainless steel version, without shelves

Thorough cleaning is quite simple, even in the very back corners. Simply move the mobile shelves – it couldn’t be easier. This self-assembly transport shelving unit is securely delivered in compact packaging to save space.

Features four swivel castors, Ø 125 mm, in corrosion-resistant housings, two of which have total brakes.

Pitch: 150 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR