Plug set for wide mouth jerricans

Supplier: hünersdorff GmbH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

ET-818000
HUENET-818000EA 0 GBP
HUENET-818000
Plug set for wide mouth jerricans
Stopcocks
Wide-mouth plug set for wide-mouth jerrycans.

  • Key width = 22 mm
  • Foodsafe

Set consists of: Screw plugs HDPE, natural, with wide thread 22 mm and O-ring 12×3 mm, black and O-ring 25×2 mm LDPE, blue.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR