Avantor® Hichrom HI-5 MS Plus, GC Columns
Supplier: Avantor
Ratings:
(No Reviews)
Total Ratings: 0
Avg. Ratings: out of 5
HI18-25-010-30G5EA
831
GBP
HI18-25-010-30G5
HI18-25-025-15G5
HI18-25-025-30G10
HI18-25-025-30G5
HI18-25-025-60G10
HI18-25-025-60G5
HI18-25-050-15G10
HI18-25-050-30G10
HI18-25-050-30G5
HI18-32-025-30G5
HI18-32-100-30G5
HI18-53-100-30G5
HI18-18-018-10
HI18-18-018-20
HI18-18-018-40
HI18-18-018-50
HI18-18-018-60
HI18-18-020-10
HI18-18-020-20
HI18-18-020-40
HI18-18-020-50
HI18-18-020-60
HI18-18-036-20
HI18-18-036-40
HI18-18-036-60
HI18-18-040-10
HI18-18-040-20
HI18-18-040-40
HI18-18-040-50
HI18-18-040-60
HI18-20-010-10
HI18-20-010-20
HI18-20-010-40
HI18-20-010-50
HI18-20-010-60
HI18-20-020-10
HI18-20-020-20
HI18-20-020-40
HI18-20-020-50
HI18-20-020-60
HI18-20-033-12
HI18-20-033-25
HI18-20-033-30
HI18-20-033-50
HI18-20-033-60
HI18-20-040-10
HI18-20-040-20
HI18-20-040-40
HI18-20-040-50
HI18-20-040-60
HI18-20-100-10
HI18-20-100-20
HI18-20-100-40
HI18-20-100-50
HI18-20-100-60
HI18-25-010-15
HI18-25-010-30
HI18-25-010-50
HI18-25-010-60
HI18-25-025-10
HI18-25-025-105
HI18-25-025-15
HI18-25-025-30
HI18-25-025-50
HI18-25-025-60
HI18-25-050-10
HI18-25-050-105
HI18-25-050-15
HI18-25-050-30
HI18-25-050-50
HI18-25-050-60
HI18-25-100-10
HI18-25-100-105
HI18-25-100-15
HI18-25-100-30
HI18-25-100-50
HI18-25-100-60
HI18-32-010-10
HI18-32-010-105
HI18-32-010-15
HI18-32-010-30
HI18-32-010-50
HI18-32-010-60
HI18-32-025-10
HI18-32-025-105
HI18-32-025-15
HI18-32-025-30
HI18-32-025-50
HI18-32-025-60
HI18-32-050-10
HI18-32-050-105
HI18-32-050-15
HI18-32-050-30
HI18-32-050-50
HI18-32-050-60
HI18-32-100-10
HI18-32-100-105
HI18-32-100-15
HI18-32-100-30
HI18-32-100-50
HI18-32-100-60
HI18-32-150-10
HI18-32-150-105
HI18-32-150-15
HI18-32-150-30
HI18-32-150-50
HI18-32-150-60
HI18-53-010-10
HI18-53-010-15
HI18-53-010-30
HI18-53-025-15
HI18-53-025-30
HI18-53-025-50
HI18-53-025-60
HI18-53-050-10
HI18-53-050-15
HI18-53-050-30
HI18-53-050-50
HI18-53-050-60
HI18-53-100-10
HI18-53-100-15
HI18-53-100-30
HI18-53-100-50
HI18-53-100-60
HI18-53-100-75
HI18-53-150-10
HI18-53-150-15
HI18-53-150-30
HI18-53-150-50
HI18-53-150-60
HI18-53-150-75
HI18-05-005-2
HI18-05-005-2.5
HI18-05-005-5
HI18-10-010-10
HI18-10-010-15
HI18-10-010-5
HI18-10-020-10
HI18-10-020-15
HI18-10-020-5
HI18-10-040-10
HI18-10-040-15
HI18-10-040-5
HI18-15-015-10
HI18-15-015-15
HI18-15-015-20
HI18-15-015-30
HI18-15-015-5
Avantor® Hichrom HI-5 MS Plus, GC Columns
Chromatography Columns
SPECIFICATIONS
Phase name | HI-5 MS Plus |
Environmentally Preferable | |
Phase composition | 5% Phenyl, 95% Methyl Polysiloxane - low bleeding |
Polarity | Low-polarity stationary phase |
Crossbond | Yes |
USP code | G27, G36, G41 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...