Avantor® Hichrom HI-1 MS, GC Columns
Supplier: Avantor
Ratings:
(No Reviews)
Total Ratings: 0
Avg. Ratings: out of 5
HI16-25-025-15G5EA
586
GBP
HI16-25-025-15G5
HI16-25-025-30G5
HI16-25-025-60G5
HI16-53-100-30G5
HI16-18-018-10
HI16-18-018-20
HI16-18-018-40
HI16-18-018-50
HI16-18-018-60
HI16-18-020-10
HI16-18-020-20
HI16-18-020-40
HI16-18-020-50
HI16-18-020-60
HI16-18-036-20
HI16-18-036-40
HI16-18-036-60
HI16-18-040-10
HI16-18-040-20
HI16-18-040-40
HI16-18-040-50
HI16-18-040-60
HI16-20-010-10
HI16-20-010-20
HI16-20-010-40
HI16-20-010-50
HI16-20-010-60
HI16-20-020-10
HI16-20-020-20
HI16-20-020-40
HI16-20-020-50
HI16-20-020-60
HI16-20-033-12
HI16-20-033-25
HI16-20-033-30
HI16-20-033-50
HI16-20-033-60
HI16-20-040-10
HI16-20-040-20
HI16-20-040-40
HI16-20-040-50
HI16-20-040-60
HI16-20-100-10
HI16-20-100-20
HI16-20-100-40
HI16-20-100-50
HI16-20-100-60
HI16-25-010-15
HI16-25-010-30
HI16-25-010-50
HI16-25-010-60
HI16-25-025-10
HI16-25-025-105
HI16-25-025-15
HI16-25-025-30
HI16-25-025-50
HI16-25-025-60
HI16-25-050-10
HI16-25-050-105
HI16-25-050-15
HI16-25-050-30
HI16-25-050-50
HI16-25-050-60
HI16-25-100-10
HI16-25-100-105
HI16-25-100-15
HI16-25-100-30
HI16-25-100-50
HI16-25-100-60
HI16-32-010-10
HI16-32-010-105
HI16-32-010-15
HI16-32-010-30
HI16-32-010-50
HI16-32-010-60
HI16-32-025-10
HI16-32-025-105
HI16-32-025-15
HI16-32-025-30
HI16-32-025-50
HI16-32-025-60
HI16-32-050-10
HI16-32-050-105
HI16-32-050-15
HI16-32-050-30
HI16-32-050-50
HI16-32-050-60
HI16-32-100-10
HI16-32-100-105
HI16-32-100-15
HI16-32-100-30
HI16-32-100-50
HI16-32-100-60
HI16-32-150-10
HI16-32-150-105
HI16-32-150-15
HI16-32-150-30
HI16-32-150-50
HI16-32-150-60
HI16-53-010-10
HI16-53-010-15
HI16-53-010-30
HI16-53-025-15
HI16-53-025-30
HI16-53-025-50
HI16-53-025-60
HI16-53-050-10
HI16-53-050-15
HI16-53-050-30
HI16-53-050-50
HI16-53-050-60
HI16-53-100-10
HI16-53-100-15
HI16-53-100-30
HI16-53-100-50
HI16-53-100-60
HI16-53-100-75
HI16-53-150-10
HI16-53-150-15
HI16-53-150-30
HI16-53-150-50
HI16-53-150-60
HI16-53-150-75
HI16-05-005-2
HI16-05-005-2.5
HI16-05-005-5
HI16-10-010-10
HI16-10-010-15
HI16-10-010-5
HI16-10-020-10
HI16-10-020-15
HI16-10-020-5
HI16-10-040-10
HI16-10-040-15
HI16-10-040-5
HI16-15-015-10
HI16-15-015-15
HI16-15-015-20
HI16-15-015-30
HI16-15-015-5
HIGCHI1002502515
Avantor® Hichrom HI-1 MS, GC Columns
Chromatography Columns
SPECIFICATIONS
Environmentally Preferable | |
Phase name | HI-1 MS |
Phase composition | 100% Methyl Polysiloxane (100% Dimethylpolysiloxane) - low bleeding |
Polarity | Apolar stationary phase |
Crossbond | Yes |
Temperature limit | 350 °C |
USP code | G1, G2, G9, G38 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...