High Performance, Auto-Defrost, −30 °C Freezers, TSX

Supplier: Thermo Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

TSX2330FV TSX1230FV TSX3030FV TSX5030FV
HERATSX2330FVEA 7020 GBP
HERATSX2330FV HERATSX1230FV HERATSX3030FV HERATSX5030FV
High Performance, Auto-Defrost, −30 °C Freezers, TSX
Freezers Laboratory / General Purpose Freezers
Thermo Scientific™ TSX Series high-performance pharmacy refrigerators are designed with features that support sample protection and sustainability objectives for the storage of pharmaceuticals, vaccines, chemotherapy and other medical and pharmacy-grade storage requiring 2 to 8 °C. The Series’ V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns, offering significant energy savings without compromising protection. Certified to NSF/ANSI 456 Vaccine Storage standard, the TSX series can help you meet regulations and guidelines from the CDC,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR