TSX Series High-Performance Lab Refrigerators, Automatic Defrost, Thermo Scientific

Supplier: Thermo Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

TSX1205SV TSX3005SV TSX1205GV TSX4505GV TSX5005GV TSX4505GA TSX5005SV
HERATSX1205SVEA 5060 GBP
HERATSX1205SV HERATSX3005SV HERATSX1205GV HERATSX4505GV HERATSX5005GV HERATSX4505GA HERATSX5005SV
TSX Series High-Performance Lab Refrigerators, Automatic Defrost, Thermo Scientific
Refrigerators
Thermo Scientific™ TSX Series high-performance laboratory refrigerators offer a sustainable choice for clinical and laboratory refrigeration.

  • Designed to safely store medical and laboratory storage
  • Whisper quiet with a sound level of 52 dBA
  • V-drive technology
  • Up to 40% less energy usage than conventional refrigerant models
  • Choice of glass or solid door models
  • Lower HVAC costs as a result of less heat emission into the environment
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Compatible with wireless monitoring systems
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR