Ultra low temperature freezers, with 4 inner doors, –86 °C, TDE series

Supplier: Thermo Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

TDE30086FVULTS TDE40086FVULTS TDE50086FVULTS TDE60086FVULTS
HERATDE30086FVULTSEA 10470 GBP
HERATDE30086FVULTS HERATDE40086FVULTS HERATDE50086FVULTS HERATDE60086FVULTS
Ultra low temperature freezers, with 4 inner doors, –86 °C, TDE series
Freezers Ultra Low Temperature Freezers
Thermo Scientific™ TDE Series ultra-low temperature freezers, powered by H-drive, feature four upright models, maximizing storage capacity from 30000 up to 60000 2 ml vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every laboratory. Sustainability features include natural refrigerants and water-blown foam, compliant with many sustainability standards.

  • Powered by H-drive, save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers
  • Easy-to-use set-up
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR