Large Cells for Special Applications

Supplier: HELLMA
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

700000-10-10 700010-20-10 704003-50-10 700000-20-10 704000-20-10 704001-30-10 740-000-10 704002-40-10 700-061-10 700-015-10 700-016-10 704-002-40-10
HELL700000-10-10EA 292 GBP
HELL700000-10-10 HELL700010-20-10 HELL704003-50-10 HELL700000-20-10 HELL704000-20-10 HELL704001-30-10 HELL740-000-10 HELL704002-40-10 HELL700-061-10 HELL700-015-10 HELL700-016-10 HELL704-002-40-10
Large Cells for Special Applications
Cuvettes Spectrophotometer Cuvettes

Hellma® large cells for special applications in the Vis range, 10 to 50 mm path length, with or without lid.



  • Cells made of optical glass

  • Wavelength range from 360 to 2500 nm
  • Path length: 10 to 50 mm
  • With or without lid
  • Volume: 6000 to 600000 µl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.



Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.
 &

More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR