Benchtop turbidimeters, TU52

Supplier: Hach
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

LPV4429903022 LZY898 LZY835 LZY901 LZY837 LZY899 LZY877
HACHLPV4429903022EA 0 GBP
HACHLPV4429903022 HACHLZY898 HACHLZY835 HACHLZY901 HACHLZY837 HACHLZY899 HACHLZY877
Benchtop turbidimeters, TU52
Turbidity Meters
These laser turbidimeters feature performant optical technology. Radio-frequency identification (RFID) uses electromagnetic fields to identify and track tags.

  • Outstanding 90×360° detection technology
  • Matching results between the laboratory and process instruments
  • Data management through USB or Ethernet connections

They can be used for laboratory and process measurements in low turbidity drinking water applications.

Certifications: ISO 7027 and EPA 180.1

Delivery information: Supplied with a user manual, a Stablcal® set (10 ; 20 ; 600 NTU), powerMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Light source Up to 10 mNTU
Accuracy ±2,0 % +0,01 NTU (0 - 40 NTU) ; ±10 % (40 - 1000 NTU based on Formazin primary standard @ 25 °C)
Display Colour LCD with touch screen
Repeatability Up to 40 NTU: Better than 1,0 % or ±0,002 NTU on Formazin @ 25 °C (77 °F)
Over 40 NTU: Better than 3,5 % on Formazin @ 25 °C (77 °F)
Resolution 0,0001 NTU ; FNU ; TE/F ; FTU ; EBC ; mg/L
Power requirements 50 - 60 Hz/100 - 240 VAC

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR