Cryoboxes, B69/B50/B80/B99-Series

Supplier: GLW
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

B50 B50B B50G B50R B50Y B50W B50H B50P B50F B50V B50S B80 B80B B80G B80R B80Y B80H B80P B80F B80V B80S BS50 BS80 B99 B99B B99G B99R B99Y B99W B99H B99P B99F B99V B69Y B69B B69G B69R B69 B69F B69H B69P B69S B69V B69W B80W B99S BS69 BS99
211-0507EA 12.5 GBP
211-0507 211-0508 211-0510 211-0513 211-0517 211-0516 211-0511 211-0512 211-0509 211-0515 211-0514 211-0520 479-1529 479-1531 479-1534 479-1538 479-1532 479-1533 479-1530 479-1536 479-1535 GLWABS50 479-1539 211-0521 211-0522 211-0523 211-0524 479-1558 479-1557 479-1553 479-1554 479-1552 479-1556 GLWAB69Y GLWAB69B GLWAB69G GLWAB69R GLWAB69 GLWAB69F GLWAB69H GLWAB69P GLWAB69S GLWAB69V GLWAB69W 479-1537 479-1555 GLWABS69 479-1559
Cryoboxes, B69/B50/B80/B99-Series
Boxes Cryoboxes
Cryoboxes made of PP, natural or coloured.

  • Autoclavable up to +121°C and use in freezer down to –90 °C
  • The included clear lid offers a view of the contents without opening the cryo-box
  • Drainage holes in base for easy opening the box at low temperatures
  • For light sensitive samples please choose the colour black/black

Designed for 1,5 and 2 ml test tubes, Eppendorf Safe-Lock®, cryotubes, sample vials, microcentrifuge tubes 3810X and flex-tubes generic tube size up to 55 mm height and 12,5 mm diameter. Suitable for 81 samples, arranged in 9×9More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR