Cryoboxes, B17/B19/B27/B29-series

Supplier: GLW
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

B29S B29Y B29YS B17 B19YS B27 B27B B27BS B27G B27GS B27R B27RS B27S B27Y B27YS B29 B29B B29BS B29G B29GS B29R B29RS BS17 BS19 BS27 BS29 B17B B17BS B17G B17GS B17R B17RS B17S B17Y B17YS B19 B19B B19BS B19G B19GS B19R B19RS B19S B19Y
479-1571EA 28.2 GBP
479-1571 479-1572 GLWAB29YS 479-0199 GLWAB19YS 479-1560 479-1561 GLWAB27BS 479-1562 GLWAB27GS 479-1563 GLWAB27RS 479-1564 479-1565 GLWAB27YS 479-1567 479-1568 GLWAB29BS 479-1569 GLWAB29GS 479-1570 GLWAB29RS 479-0270 GLWABS19 479-1573 479-1574 479-0265 GLWAB17BS 479-0266 GLWAB17GS 479-0267 GLWAB17RS 479-0269 479-0268 GLWAB17YS GLWAB19 GLWAB19B GLWAB19BS GLWAB19G GLWAB19GS GLWAB19R GLWAB19RS GLWAB19S GLWAB19Y
Cryoboxes, B17/B19/B27/B29-series
Boxes Cryoboxes
PP, natural or coloured.

  • Autoclavable up to +121 °C and use in freezer down to –90 °C
  • The included clear lid offers a view of the contents without opening the cryobox
  • Drainage holes in base for easy opening the box at low temperatures
  • For light sensitive samples please choose the colour black/black

Suitable for 52 blood collection tubes like Monovette and Vacuette.

B17-Series:
Designed for 4,5 up to 8 ml blood collection tubes, test tubes and cryo tubes. Generic tube size up to 105 mm height and 13 mm diameter.
B19-Series:
Designed for 10 up to 15 mlMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR