Tubing, Silicone, Sani-Tech®, ULTRA-C Series

Supplier: Saint Gobain Life Sciences
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

ULTRA-C-012-0H ULTRA-C-020-0H ULTRA-C-030-2H ULTRA-C-040-0H ULTRA-C-058-0H ULTRA-C-062-1H ULTRA-C-062-2H ULTRA-C-062-3H ULTRA-C-062-4H ULTRA-C-078-1H ULTRA-C-078-2H ULTRA-C-078-3H ULTRA-C-078-4H ULTRA-C-078-5H ULTRA-C-093-1H ULTRA-C-093-2H ULTRA-C-093-3H ULTRA-C-125-1H ULTRA-C-125-2H ULTRA-C-125-3H ULTRA-C-125-4H ULTRA-C-125-5H ULTRA-C-156-4H ULTRA-C-156-5H ULTRA-C-187-2H ULTRA-C-187-3H ULTRA-C-187-4H ULTRA-C-250-2H ULTRA-C-250-3H ULTRA-C-250-4H ULTRA-C-250-5H ULTRA-C-312-1H ULTRA-C-312-2H ULTRA-C-312-3H ULTRA-C-312-4H ULTRA-C-312-5H ULTRA-C-375-1H ULTRA-C-375-2H ULTRA-C-375-3H ULTRA-C-375-4H ULTRA-C-375-5H ULTRA-C-500-1H ULTRA-C-500-3H ULTRA-C-500-4H ULTRA-C-500-5H ULTRA-C-500-6H ULTRA-C-625-2H ULTRA-C-625-4H ULTRA-C-625-5H ULTRA-C-750-3H ULTRA-C-750-4H
GESSULTRA-C-012-0HEA 173 GBP
GESSULTRA-C-012-0H GESSULTRA-C-020-0H GESSULTRA-C-030-2H GESSULTRA-C-040-0H GESSULTRA-C-058-0H GESSULTRA-C-062-1H GESSULTRA-C-062-2H GESSULTRA-C-062-3H GESSULTRA-C-062-4H GESSULTRA-C-078-1H GESSULTRA-C-078-2H GESSULTRA-C-078-3H GESSULTRA-C-078-4H GESSULTRA-C-078-5H GESSULTRA-C-093-1H GESSULTRA-C-093-2H GESSULTRA-C-093-3H GESSULTRA-C-125-1H GESSULTRA-C-125-2H GESSULTRA-C-125-3H GESSULTRA-C-125-4H GESSULTRA-C-125-5H GESSULTRA-C-156-4H GESSULTRA-C-156-5H GESSULTRA-C-187-2H GESSULTRA-C-187-3H GESSULTRA-C-187-4H GESSULTRA-C-250-2H GESSULTRA-C-250-3H GESSULTRA-C-250-4H GESSULTRA-C-250-5H GESSULTRA-C-312-1H GESSULTRA-C-312-2H GESSULTRA-C-312-3H GESSULTRA-C-312-4H GESSULTRA-C-312-5H GESSULTRA-C-375-1H GESSULTRA-C-375-2H GESSULTRA-C-375-3H GESSULTRA-C-375-4H GESSULTRA-C-375-5H GESSULTRA-C-500-1H GESSULTRA-C-500-3H GESSULTRA-C-500-4H GESSULTRA-C-500-5H GESSULTRA-C-500-6H GESSULTRA-C-625-2H GESSULTRA-C-625-4H GESSULTRA-C-625-5H GESSULTRA-C-750-3H GESSULTRA-C-750-4H
Tubing, Silicone, Sani-Tech®, ULTRA-C Series
Tubing Transfer Tubing
Sani-Tech® ultra-pure platinum-cured silicone tubing meets the stringent requirements of the biopharmaceutical market.

  • Maximum temperature range: –62 to +260 °C (–80 to +500 °F)
  • Imparts no taste or odour to critical stream
  • Available in 50 and 65 durometers
  • Laser etched for lot traceability

It features ultra low extractables, excellent flexibility, longer pump life and non-yellowing formulation.

Applications include sterile fill and transfers, drug delivery, cell harvest, media processing, sanitary peristaltic pump tubing, production filtration andMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR