Microtome blades, disposable, FEATHER®

Supplier: PFM Medical GmbH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

207500002 207500003 207500005 207500006 207500011_B 207500001 207500010 207500014 207500004 207500000 207500011
FEAT207500002EA 183 GBP
FEAT207500002 720-2366 720-2368 720-2369 FEAT207500011_B 720-2365 720-2370 720-2372 FEAT207500004 720-1998 720-2371
Microtome blades, disposable, FEATHER®
Microtomes and Microtome Assemblies Microtome Blades and Handles
Made of stainless steel. FEATHER® disposable microtome blades are used for paraffin and cryostat sectioning for the whole range of individual applications in routine practice, research and industry. The ultra-precision edge of these disposable microtome blades is specially coated for superior cutting performance.

  • Blade angle: 35° and 22° (A22 and S22)
  • Very high sectioning quality from the first cut
  • Long service life
  • Very short trimming time
  • Edge finish: Resin coating, platinum spattering
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR