Avantor® ACE® Excel® C18-PFP, HPLC/UHPLC Columns, Analytical, 2 µm

Supplier: Avantor
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

EXL-1010-1002UEA 778 GBP
EXL-1010-1002U EXL-1010-1003U EXL-1010-1046U EXL-1010-1202U EXL-1010-1203U EXL-1010-1502U EXL-1010-1503U EXL-1010-1546U EXL-1010-0202U EXL-1010-0302U EXL-1010-0502U EXL-1010-0503U EXL-1010-0546U EXL-1010-7502U EXL-1010-7503U EXL-1010-7546U ACE-1P10-GD4U
Avantor® ACE® Excel® C18-PFP, HPLC/UHPLC Columns, Analytical, 2 µm
Chromatography Columns
Avantor® ACE® Excel® C18-PFP phase utilizes a specially developed ligand combining a C18 chain with integral PFP functionality. This results in a phase that maintains the hydrophobic, stability and low bleed characteristics of leading C18 phases, yet provides the multiple retention mechanisms of a PFP phase.

  • Ultra-high purity, base deactivated silica with exceptional reproducibility
  • Ideal for a wide range of analytes differing in hydrophobicity
  • Wide range of particle sizes (1,7 to 5 µm) and complementary phases
  • Also useful for analytes with π-bonding or
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR