Centrifuges, benchtop, ventilated/refrigerated, 5804 / 5804 R (IVD-marked)

Supplier: EPPENDORF
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

5804000.013 5805000.017 5804000.064 5805000.068 5804000.323 5805000.327 5804000.366 5805000.360 5804000.560 5804000.528 5805000.629 5805000.661
521-0043EA 0 GBP
521-0043 521-0075 521-0135 521-0142 521-0994 521-0995 521-1142 521-1143 EPPE5804000.560 521-1714 521-1683 EPPE5805000.661
Centrifuges, benchtop, ventilated/refrigerated, 5804 / 5804 R (IVD-marked)
Centrifuges Benchtop Centrifuges
Centrifuge 5804/5804 R is a high speed centrifuge for medium capacity needs. It allows for molecular applications in tubes up to 250 ml and offers additional swing-bucket and fixed-angle rotors as well as deepwell plate capacity for increased versatility.

  • Automatic rotor recognition senses rotor type and sets maximum allowable speed, ensuring safety
  • Fast, simple programming of time, temperature (refrigerated models) speed/RCF and radius values
  • Up to 35 user defined programs
  • Motorised lid lock
  • 5804 R: FastTemp function for rapid pre-cooling; standby
More Product Information
Order Now

SPECIFICATIONS

Model 5804 5804 R 5804 5804 5804 R
Environmentally Preferable Low Manufacturing Impact Low Manufacturing Impact Low Manufacturing Impact
Max. capacity 4×250 ml 4×250 ml 4×250 ml 4×250 ml 4×250 ml
Max. speed 14000 min⁻¹ 14000 min⁻¹ 14000 min⁻¹ 14000 min⁻¹ 14000 min⁻¹
Max. RCF 20913 ×g 20913 ×g 20913 ×g 20913 ×g 20913 ×g
Temperature –9...+40 °C –9...+40 °C
Acceleration/braking ramps 10/10 10/10 10/10 10/10 10/10
Programs 35 35 35 35 35
Timer 1 - 99 min, with continuous mode, short spin 1 - 99 min, with continuous mode, short spin 1 - 99 min, with continuous mode, short spin 1 - 99 min, with continuous mode, short spin 1 - 99 min, with continuous mode, short spin
Noise level <62 dB(A) <58 dB(A) <62 dB(A) <62 dB(A) <58 dB(A)
Power consumption 900 W 1650 W 900 W 900 W 1650 W
W×D×H 470×550×340 mm 640×550×340 mm 470×550×340 mm 470×550×340 mm 640×550×340 mm
Weight 55 kg 80 kg 55 kg 55 kg 80 kg
Environmental certification Renewable Energy Certificate, ISO 14001 Renewable Energy Certificate, ISO 14001 Renewable Energy Certificate, ISO 14001

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR