Modular Basket System

Supplier: ELMA SCHMIDBAUER
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1108916 1111838 1113045 1113050 1113387 1117923 1119922 1113072 1113390 1113404 1113110
ELMA1108916EA 49.9 GBP
ELMA1108916 ELMA1111838 ELMA1113045 ELMA1113050 ELMA1113387 ELMA1117923 ELMA1119922 ELMA1113072 ELMA1113390 ELMA1113404 ELMA1113110
Modular Basket System
Ultrasonic Baths
Modular basket system for Elmasonic P, Elmasonic Select and EASY series ultrasonic baths.

  • Stainless steel with plastic handles (10 to 120 and 180 to 300) or Rilsan coating (150)
  • Ergonomic handles
  • Autoclavable
  • Bayonet holes in the bottom for mounting holders (e.g. Elma Pin, silicone holder bottom comb)
  • Square openings in the side walls for mounting silicone holders

Hole diameter bottom (mm): 11×15
Hole diameter sides (mm): 10×10
Order Now

SPECIFICATIONS

Model Type 30 Type 80 Type 40 Type 60 Type 100 Type 10 Type 20 Type 300 Type 120 Type 180 Type 150
Environmentally Preferable
W×D×H 195×105×50 mm 455×105×55 mm 195×105×95 mm 255×105×95 mm 250×195×90 mm 155×70×35 mm 110×105×50 mm 450×255×135 mm 250×195×135 mm 280×255×135 mm 450×255×55 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR