Cole-Parmer® HM-100 Uncontrolled Heating Mantles

Supplier: Cole-Parmer
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

36003-06 36003-14 36003-18 36103-05
ELET36003-06EA 472 GBP
ELET36003-06 ELET36003-14 ELET36003-18 ELET36103-05
Cole-Parmer® HM-100 Uncontrolled Heating Mantles
Heaters Heating Mantles
Flexible heating element for efficient heat transfer and fast boiling times.

  • Require a power controller to operate
  • Exterior remains cool to the touch
  • Accepts round bottom flasks
  • Maximum element temperature of 450 °C (842 °F )

These simple to use, low-cost heating mantles quickly heat up to 450 °C (842 °F ). The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Powder-coated aluminium outer casing stays cool and is easy to clean. A stainless steel grounded earth screen andMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR