Robust and Compact High Temperature Data Loggers, EBI 11-T235

Supplier: EBRO
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1340-6270 1340-6271
EBRO1340-6270EA 2940 GBP
EBRO1340-6270 EBRO1340-6271
Robust and Compact High Temperature Data Loggers, EBI 11-T235
Data Loggers
The EBI 11-T235 temperature data logger is ideal for versatile routine checks in the food and pharmaceutical industries. With an extended measuring range (–30 to +150 °C), high-quality PT1000 sensor, very small size that allows it to fit easily into bottles or small packaging, IP68 protection class, and the option of use in autoclaves, it ensures reliable pasteurisation control and food safety.

  • Wide measuring range: –30 to +150 °C
  • High-quality PT1000 sensor (class A)
  • Rigid, external temperature sensor: Ø 1,95 mm, 25 mm long
  • Robust IP68 protection class:
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR