Cleanroom floor mats, floating systems, CleanZone

Supplier: DYCEM
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

CZ01FS1206 CZ01FS2006 CZ01FS2010 CZ01FS2010MN CZ01FS1225M CZ01FS1206MN
DYCECZ01FS1206EA 0 GBP
DYCECZ01FS1206 DYCECZ01FS2006 DYCECZ01FS2010 DYCECZ01FS2010MN DYCECZ01FS1225M DYCECZ01FS1206MN
Cleanroom floor mats, floating systems, CleanZone
Floor Mats Permanent Floor Mats
These floating floor mats are high performance, antimicrobial loose-laid mats offering many benefits without the need for permanent installation. A floating floor can be placed over smooth or rough subfloors and can be self-installed with ease.

  • Reduced floor (up to 99,9%) and air particulate (up to 75%) counts in controlled or critical areas
  • Long lasting, cost effective solution compared with peel-off mats and other alternatives
  • Reduced microbial counts due to Biomaster, a high performance anti-microbial additive
  • Easy to clean, maintain, and incorporate
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR